Zoro Homepage

Impact Wrench Kit, 18 V DC, Square

  • Mfr # 2867-20, 49-66-7840

  • Zoro # G415891382


product price: $1,178.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1 in
Number of Batteries Included
0
Power Source
Cordless
Fastening Torque
1,500 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2867-20, 49-66-7840
Zoro #
G415891382
UPC #
045242482191
Country of Origin
Multiple

Dimensions

Drive Size
1 in
Overall Length
10 7/8 in

Description

Impact Wrench Kit, Drive Size 1 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Weight 10.5 lb, Clutch Style Impact, Features 4-Mode Drive Control(TM) Provides Greater Control Over Output Speed and Power, Eliminates Compressors and Generators, Greater Portability and Lower Cost of Ownership, Integrated Lanyard Loop Allows for Safer Use and Easier Storage, Includes Belt Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.