Zoro Homepage

Impact Wrench Kit, 18 V DC, Square

  • Mfr # 2868-22HD, 49-66-7840

  • Zoro # G212101363


product price: $1,802.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1 in
Max. Torque
2,000 ft-lb
Includes
(2) Batteries, Charger, Socket Set
Battery Capacity
(2) 12.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2868-22HD, 49-66-7840
Zoro #
G212101363
UPC #
045242536580
Country of Origin
Multiple

Dimensions

Drive Size
1 in
Overall Length
18 in

Details

Voltage
18 V DC
Max. Torque
2,000 ft-lb
Includes
(2) Batteries, Charger, Socket Set
Battery Capacity
(2) 12.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
1440
Free Speed
1,200 RPM
Fastening Torque
1,900 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Clutch Style
Impact
Handle Type
D-Handle
Tool Weight
21 lb
Features
ONE-KEY
Battery Model No.
481Z42
Breakaway Torque
2,000 ft-lb
Charger Included
Yes
Wireless Tool Tracking
Yes
Standards
Not Specified
Case Included
Yes
Built-In Light
Yes
Retainer Type
Friction Ring, Through Hole
Drive Type
Standard
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (1) Socket Set, (2) Batteries
Impact Sound Level
Not Specified
Actuation
Not Specified
Charger Model
45LD79
Housing Material
Not Specified
Handle Material
Not Specified
Vibration Level
Not Specified
Power to Weight Ratio
Not Specified
Explosive Environment Rated
No
Battery Series
M18(TM) REDLITHIUM(TM)
Tool Series
M18 FUEL(TM)
Drive Shape
Square
Includes Case
Case Included
Charger Manufacturing Model Number
48-59-1808
7 Combo Manufacturing Model Number
49-66-7840
Torque - Maximum
2,000 ft-lb
Motor Type
Brushless
7 Combo Product Type
7pc Packout Socket Set
Battery Manufacturing Model Number
481Z42
Battery Platform
M18(TM)
Number of Chargers Included
1
No Load Speed
1,200 RPM
Anvil Style
Standard

Description

Impact Wrench Kit, Drive Size 1 in, Max. Torque 2,000 ft-lb, Voltage 18 V DC, Brushless Motor Yes, Handle Type D-Handle, Battery Capacity (2) 12.0 Ah, Tool Weight 21 lb, Clutch Style Impact, Features ONE-KEY, Includes (2) Batteries, Charger, Socket Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.