Zoro Homepage

Impact Wrench Kit, 18 V DC, Square

  • Mfr # 2869-22HD, 49-66-7840

  • Zoro # G712101412


product price: $1,802.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1 in
Max. Torque
2,000 ft-lb
Includes
(2) Batteries, Charger, Socket Set
Battery Capacity
(2) 12.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2869-22HD, 49-66-7840
Zoro #
G712101412
UPC #
045242536597
Country of Origin
Multiple

Dimensions

Drive Size
1 in
Overall Length
23 1/4 in

Details

Voltage
18 V DC
Max. Torque
2,000 ft-lb
Includes
(2) Batteries, Charger, Socket Set
Battery Capacity
(2) 12.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
1440
Free Speed
1,200 RPM
Fastening Torque
1,900 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Clutch Style
Impact
Handle Type
D-Handle
Features
ONE-KEY
Tool Weight
23.2 lb
Retainer Type
Friction Ring
Wireless Tool Tracking
Yes
Built-In Light
Yes
Battery Model No.
481Z42
Case Included
Yes
Breakaway Torque
2,000 ft-lb
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (1) Socket Set, (2) Batteries
Charger Included
Yes
Standards
Not Specified
Drive Type
Standard
Battery Series
M18(TM) REDLITHIUM(TM)
Handle Material
Not Specified
Impact Sound Level
Not Specified
Explosive Environment Rated
No
Charger Model
45LD79
Vibration Level
Not Specified
Power to Weight Ratio
Not Specified
Housing Material
Not Specified
Actuation
Not Specified
Torque - Maximum
2,000 ft-lb
Battery Manufacturing Model Number
481Z42
7 Combo Product Type
7pc Packout Socket Set
Motor Type
Brushless
No Load Speed
1,200 RPM
Includes Case
Case Included
Number of Chargers Included
1
Anvil Style
Standard
Charger Manufacturing Model Number
48-59-1808
Drive Shape
Square
Battery Platform
M18(TM)
Tool Series
M18 FUEL(TM)
7 Combo Manufacturing Model Number
49-66-7840

Description

Impact Wrench Kit, Drive Size 1 in, Max. Torque 2,000 ft-lb, Voltage 18 V DC, Brushless Motor Yes, Handle Type D-Handle, Battery Capacity (2) 12.0 Ah, Tool Weight 23.2 lb, Clutch Style Impact, Features ONE-KEY, Includes (2) Batteries, Charger, Socket Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.