Zoro Homepage

Impact Wrench Kit, 18 V DC, Square

  • Mfr # 2962-20, 49-66-7016

  • Zoro # G015891249


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Number of Batteries Included
0
Power Source
Cordless
Fastening Torque
550 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2962-20, 49-66-7016
Zoro #
G015891249
UPC #
045242568925
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
6 in
Head Width
2 3/4 in

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Weight 3.5 lb, Clutch Style Impact, Features 4-Mode Drive Control, Bolt Removal Control, Redlink Plus(TM) Intelligence

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.