Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Wrench Kit, 18 V DC, Square

  • Mfr # 3061P-20, 48-11-1850

  • Zoro # G515891244


product price: $1,733.33
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Battery Capacity
5.0Ah
Number of Batteries Included
1
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3061P-20, 48-11-1850
Zoro #
G515891244
UPC #
045242831111
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
5 9/16 in
Head Width
2 1/2 in
Head Length
2 1/2 in

Details

Voltage
18 V DC
Battery Capacity
5.0Ah
Number of Batteries Included
1
Power Source
Cordless
Fastening Torque
220 ft-lb
Number of Speed Settings
4
Retainer Type
Pin Detent
Wireless Tool Tracking
Yes
Features
4-Mode Programmable Torque, REDLINK PLUS(TM) Tool Intelligence and REDLITHIUM(TM) Battery Technology, TORQUE-SENSE(TM) Programmable Range
Standards
cULus Listed, UL Listed
Impact Rated
Impact Rated
Tool Weight
2.84 lb
Handle Type
Pistol Grip
Breakaway Torque
220 ft-lb
Includes
(1) Battery, Belt Clip
Drive Type
Standard
Clutch Style
Impact
Includes Lock-Off Switch
No Lock-Off Switch
Speed Control
Variable
Throttle Type
Trigger
Drive Shape
Square
No Load Speed
2,325 RPM
Tool Style
Compact
Battery Chemistry
Li-Ion
Torque - Maximum
220 ft-lb
Built-In Light Type
Individual Light(s)
Motor Type
Brushless
Battery Series
M18(TM) REDLITHIUM(TM)
Includes Reaction Bar
No Reaction Bar
Explosive Environment Rated
No
Battery Platform
M18(TM)
Anvil Style
Standard
Number of Chargers Included
0
Battery Manufacturing Model Number
48-11-1850
Includes Case
Case Not Included
Handle Material
Rubber Overmold
Housing Material
Glass-Filled Nylon
Tool Series
M18 FUEL(TM)

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity 5.0Ah, Tool Weight 2.84 lb, Clutch Style Impact, Features 4-Mode Programmable Torque, REDLINK PLUS(TM) Tool Intelligence and REDLITHIUM(TM) Battery Technology, TORQUE-SENSE(TM) Programmable Range, Includes (1) Battery, Belt Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.