Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Wrench Kit, 18 V DC, Square

  • Mfr # 3062-20, 48-11-1850

  • Zoro # G415891177


product price: $1,836.86
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Battery Capacity
5.0Ah
Number of Batteries Included
1
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3062-20, 48-11-1850
Zoro #
G415891177
UPC #
045242831845
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
6 1/2 in
Head Width
2 3/4 in
Head Length
2 3/8 in

Details

Voltage
18 V DC
Battery Capacity
5.0Ah
Number of Batteries Included
1
Power Source
Cordless
Fastening Torque
550 ft-lb
Number of Speed Settings
4
Handle Type
Pistol Grip
Retainer Type
Friction Ring
Impact Rated
Impact Rated
Features
4-Mode Programmable Torque, REDLINK PLUS(TM) Tool Intelligence and REDLITHIUM(TM) Battery Technology, TORQUE-SENSE(TM) Programmable Range
Standards
cULus Listed, UL Listed
Drive Type
Standard
Breakaway Torque
550 ft-lb
Includes
(1) Battery, Belt Clip
Wireless Tool Tracking
Yes
Clutch Style
Impact
Tool Weight
3.94 lb
Motor Type
Brushless
Speed Control
Variable
Includes Case
Case Not Included
Battery Series
M18(TM) REDLITHIUM(TM)
No Load Speed
2,400 RPM
Built-In Light Type
Individual Light(s)
Battery Manufacturing Model Number
48-11-1850
Anvil Style
Standard
Tool Style
Compact
Throttle Type
Trigger
Includes Lock-Off Switch
No Lock-Off Switch
Includes Reaction Bar
No Reaction Bar
Number of Chargers Included
0
Housing Material
Glass-Filled Nylon
Drive Shape
Square
Handle Material
Rubber Overmold
Tool Series
M18 FUEL(TM)
Torque - Maximum
550 ft-lb
Battery Platform
M18(TM)
Explosive Environment Rated
No
Battery Chemistry
Li-Ion

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity 5.0Ah, Tool Weight 3.94 lb, Clutch Style Impact, Features 4-Mode Programmable Torque, REDLINK PLUS(TM) Tool Intelligence and REDLITHIUM(TM) Battery Technology, TORQUE-SENSE(TM) Programmable Range, Includes (1) Battery, Belt Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.