Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Wrench Kit, 18 V DC, Square

  • Mfr # 3062P-20, 48-11-1850

  • Zoro # G015891270


product price: $1,836.86
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Battery Capacity
5.0Ah
Number of Batteries Included
1
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3062P-20, 48-11-1850
Zoro #
G015891270
UPC #
045242831852
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
6 1/2 in
Head Width
2 3/4 in
Head Length
2 3/8 in

Details

Voltage
18 V DC
Battery Capacity
5.0Ah
Number of Batteries Included
1
Power Source
Cordless
Fastening Torque
550 ft-lb
Impact Rated
Impact Rated
Clutch Style
Impact
Handle Type
Pistol Grip
Retainer Type
Pin Detent
Includes
(1) Battery, Belt Clip
Features
4-Mode Programmable Torque, REDLINK PLUS(TM) Tool Intelligence and REDLITHIUM(TM) Battery Technology, TORQUE-SENSE(TM) Programmable Range
Breakaway Torque
550 ft-lb
Standards
cULus Listed, UL Listed
Drive Type
Standard
Wireless Tool Tracking
Yes
Tool Weight
3.79 lb
Battery Platform
M18(TM)
No Load Speed
2,400 RPM
Includes Lock-Off Switch
No Lock-Off Switch
Anvil Style
Standard
Throttle Type
Trigger
Handle Material
Rubber Overmold
Motor Type
Brushless
Housing Material
Glass-Filled Nylon
Drive Shape
Square
Battery Series
M18(TM) REDLITHIUM(TM)
Built-In Light Type
Individual Light(s)
Battery Chemistry
Li-Ion
Tool Series
M18 FUEL(TM)
Explosive Environment Rated
No
Speed Control
Variable
Number of Chargers Included
0
Torque - Maximum
550 ft-lb
Tool Style
Compact
Battery Manufacturing Model Number
48-11-1850
Includes Case
Case Not Included
Includes Reaction Bar
No Reaction Bar

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity 5.0Ah, Tool Weight 3.79 lb, Clutch Style Impact, Features 4-Mode Programmable Torque, REDLINK PLUS(TM) Tool Intelligence and REDLITHIUM(TM) Battery Technology, TORQUE-SENSE(TM) Programmable Range, Includes (1) Battery, Belt Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.