Zoro Homepage

Impact Wrenches, 18 V DC

  • Mfr # 2962-20, 2967-20

  • Zoro # G815891319


product price: $598.56
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Number of Tools
2
Impact Wrench - Fastening Torque
550 ft-lb, 1,200 ft-lb
Impact Wrench - Manufacturing Model Number
2962-20, 2967-20
Number of Chargers Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2962-20, 2967-20
Zoro #
G815891319
UPC #
045242568925
Country of Origin
Viet Nam

Dimensions

Impact Wrench - Drive Size
1/2 in

Details

Voltage
18 V DC
Number of Tools
2
Item
Impact Wrenches
Impact Wrench - Fastening Torque
550 ft-lb, 1,200 ft-lb
Impact Wrench - Manufacturing Model Number
2962-20, 2967-20
Number of Chargers Included
0
All Product Types Included
Impact Wrench
Number of Batteries Included
0
Battery Platform
M18(TM)
Wireless Tool Tracking
No
Tool Series
M18 FUEL(TM)
Other Tools and Accessories Included
Impact Wrench
Includes Battery
Battery Included
Includes Case
Case Not Included
Motor Type
Brushless
Power Source
Cordless

Description

Impact Wrenches, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity Not Applicable, Number of Batteries Included 0, Battery Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.