Ink Industrial Marker, Black, Bullet
Mfr # 48-22-3102
Zoro # G014235648
product price: $3.97
/eaKey Features
Tip Material
Felt
Marking Tip Shape
Bullet
Actuation Type
Capillary
Includes
Built-in Hard Hat Clip, Lanyard Hole
Features
Anti-roll body design, Built-in hard hat storage clip, Clog Resistant Marker Tip, Durable marker tip for writing on concrete, OSB, and rough surfaces, Ink dries in seconds, Medium Point, Non-toxic ink, Tether Ready Lanyard Hole, Writes through Dusty, Wet and Oily Surfaces
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-3102
Zoro #
G014235648
UPC #
045242296927
Country of Origin
Germany
Dimensions
Overall Length
7 1/4 in
Tip Size Group
Medium
Tip Size
Medium
Details
Item
Black Medium Point Marker
Tip Material
Felt
Marking Tip Shape
Bullet
Actuation Type
Capillary
Includes
Built-in Hard Hat Clip, Lanyard Hole
Features
Anti-roll body design, Built-in hard hat storage clip, Clog Resistant Marker Tip, Durable marker tip for writing on concrete, OSB, and rough surfaces, Ink dries in seconds, Medium Point, Non-toxic ink, Tether Ready Lanyard Hole, Writes through Dusty, Wet and Oily Surfaces
Dry Time
Less than 30 Seconds
Standards
ASTM D-4236
Pigment Material
Ink
Housing Material
Plastic
Compatible Surfaces
concrete, OSB, rough surfaces
Pigment Permanence
Permanent
Extended Tip (MERCH)
No
Reversible (MERCH)
No
Pigment Color
Black
Housing Attachment Style
Built-in Hard Hat Clip; Lanyard Hole
Dry Erase (MERCH)
No
Product Type
Ink Marker Set
Tip Protection Type
Cap
Specialty Environment or Surface Conditions
Rough Surfaces; Dusty Surfaces; Wet Surfaces; Oily Surfaces
Color
Black
Description
Ink Industrial Marker, Actuation Type Capillary, Dry Erase (MERCH) No, Dry Time Less than 30 sec, Extended Tip (MERCH) No, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Hat Clip, Lanyard Loop, Housing Material Plastic, Includes Built-in Hard Hat Clip, Lanyard Hole, Marking Tip Shape Bullet, Maximum Application Temperature Not Applicable, Minimum Application Temperature Not Applicable, Pigment Color Black, Pigment Material Ink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.