
Ink Industrial Marker, Black, Bullet, PK4
Mfr # 48-22-3104
Zoro # G514235674
product price: $4.19
/pk 4, $1.05/eaKey Features
Tip Material
Felt
Marking Tip Shape
Bullet
Standards
ASTM D-4236
Features
Anti-Roll Body Design, Built-In Hard Hat Storage Clip, Clog Resistant Marker Tip, Durable Marker Tip for Writing on Concrete, OSB and Rough Surfaces, Fine Point, Ink Dries in Seconds, Lanyard Hole, Non-Toxic Ink, Writes through Dusty, Wet and Oily Surfaces
Dry Time
Less than 30 Seconds
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-3104
Zoro #
G514235674
UPC #
045242319480
Country of Origin
Germany
Dimensions
Overall Length
7 1/4 in
Tip Size Group
Fine
Tip Size
Fine
Details
Item
Black Fine Point Marker
Tip Material
Felt
Marking Tip Shape
Bullet
Standards
ASTM D-4236
Features
Anti-Roll Body Design, Built-In Hard Hat Storage Clip, Clog Resistant Marker Tip, Durable Marker Tip for Writing on Concrete, OSB and Rough Surfaces, Fine Point, Ink Dries in Seconds, Lanyard Hole, Non-Toxic Ink, Writes through Dusty, Wet and Oily Surfaces
Dry Time
Less than 30 Seconds
Includes
Built-in Hard Hat Clip
Actuation Type
Capillary
Housing Material
Plastic
Pigment Material
Ink
Compatible Surfaces
Concrete, Dusty Surfaces, Oily Surfaces, OSB, Rough Surfaces, Wet Surfaces
Pigment Permanence
Permanent
Tip Protection Type
Cap
Extended Tip (MERCH)
No
Pigment Color
Black
Specialty Environment or Surface Conditions
Rough Surfaces; Dusty Surfaces; Wet Surfaces; Oily Surfaces
Housing Attachment Style
Built-In Hard Hat Clip
Dry Erase (MERCH)
No
Product Type
Ink Marker Set
Reversible (MERCH)
No
Color
Black
Description
Ink Industrial Marker, Actuation Type Capillary, Dry Erase (MERCH) No, Dry Time Less than 30 sec, Extended Tip (MERCH) No, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Hat Clip, Housing Material Plastic, Includes Built-in Hard Hat Clip, Marking Tip Shape Bullet, Maximum Application Temperature Not Applicable, Minimum Application Temperature Not Applicable, Pigment Color Black, Pigment Material Ink, Pigment Permanence Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.