Zoro Homepage

Ink Industrial Marker, Black, Bullet, PK4

  • Mfr # 48-22-3164

  • Zoro # G814235701


product price: $7.47
/pk 4, $1.87/ea

Key Features

Tip Material
Felt
Marking Tip Shape
Bullet
Tip Size
0.5 mm
Features
ASTM D 4236 Certified Ink, Bleed and Smear Resistant, Long Cap Off Life, Pocket Clip, Precise Lines, Quick Dry Time, Sharp
Dry Time
Less than 30 Seconds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-3164
Zoro #
G814235701
UPC #
045242479818
Country of Origin
China

Dimensions

Tip Size
0.5 mm
Overall Length
5 in
Tip Size Group
Micro

Details

Item
Black Pen
Tip Material
Felt
Marking Tip Shape
Bullet
Features
ASTM D 4236 Certified Ink, Bleed and Smear Resistant, Long Cap Off Life, Pocket Clip, Precise Lines, Quick Dry Time, Sharp
Dry Time
Less than 30 Seconds
Includes
Pocket Clip
Standards
ASTM D-4236
Actuation Type
Capillary
Pigment Material
Ink
Housing Material
Plastic
Pigment Permanence
Permanent
Housing Attachment Style
Pocket Clip
Tip Protection Type
Cap
Reversible (MERCH)
No
Product Type
Ink Marker Set
Dry Erase (MERCH)
No
Extended Tip (MERCH)
No
Pigment Color
Black

Description

Ink Industrial Marker, Actuation Type Capillary, Dry Erase (MERCH) No, Dry Time Less than 30 sec, Extended Tip (MERCH) No, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Plastic, Includes Pocket Clip, Marking Tip Shape Bullet, Maximum Application Temperature Not Applicable, Minimum Application Temperature Not Applicable, Pigment Color Black, Pigment Material Ink, Pigment Permanence Permanent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.