Ink Industrial Marker, Black, Chisel
Mfr # 48-22-3103
Zoro # G914235663
product price: $2.75
/eaKey Features
Tip Material
Felt
Marking Tip Shape
Chisel
Standards
ASTM D-4236
Dry Time
Less than 30 Seconds
Includes
Built-in Hard Hat Clip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-22-3103
Zoro #
G914235663
UPC #
045242333608
Country of Origin
Germany
Dimensions
Overall Length
7 in
Tip Size Group
Medium
Tip Size
Medium
Details
Item
Permanent Chisel Marker
Tip Material
Felt
Marking Tip Shape
Chisel
Standards
ASTM D-4236
Dry Time
Less than 30 Seconds
Includes
Built-in Hard Hat Clip
Features
Built-In Hard Hat Storage Clip, Clog Resistant Chisel Tip Marker, Durable Marker Tip for Writing on Concrete, OSB and Rough Surfaces, ink dries quickly to reduce smearing markings, without drying out quickly when the cap is left off, Writes through Dusty, Wet and Oily Surfaces
Actuation Type
Capillary
Pigment Material
Ink
Pigment Permanence
Permanent
Compatible Surfaces
Dursty Surfaces, Oily Surfaces, Rough Surfaces, Wet Surfaces
Housing Material
Plastic
Housing Attachment Style
Built-in Hard Hat Clip
Tip Protection Type
Cap
Specialty Environment or Surface Conditions
Rough Surfaces; Dusty Surfaces; Wet Surfaces; Oily Surfaces
Product Type
Ink Marker
Pigment Color
Black
Extended Tip (MERCH)
No
Dry Erase (MERCH)
No
Reversible (MERCH)
No
Description
Ink Industrial Marker, Actuation Type Capillary, Dry Erase (MERCH) No, Dry Time Less than 30 sec, Extended Tip (MERCH) No, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Hat Clip, Housing Material Plastic, Includes Built-in Hard Hat Clip, Marking Tip Shape Chisel, Maximum Application Temperature Not Applicable, Minimum Application Temperature Not Applicable, Pigment Color Black, Pigment Material Ink, Pigment Permanence Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.