Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ink Industrial Marker, Black, Chisel

  • Mfr # 48-22-3130

  • Zoro # G414235682


product price: $2.75
/ea

Key Features

Tip Material
Felt
Marking Tip Shape
Chisel
Features
Anti-Roll Body Design, Built-In Hard Hat Storage Clip, Chisel Point, Clog Resistant Marker Tip, Durable Marker Tip for Writing on Concrete, OSB and Rough Surfaces, Ink Dries in Seconds, Lanyard Hold, Non-Toxic Ink, Writes through Dusty, Wet and Oily Surfaces
Includes
Built-in Hard Hat Clip, Lanyard Hole
Standards
ASTM D-4236
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-3130
Zoro #
G414235682
UPC #
045242355242
Country of Origin
Germany

Dimensions

Overall Length
7 1/4 in
Tip Size Group
Medium

Details

Item
Black Chisel Tip Marker
Tip Material
Felt
Marking Tip Shape
Chisel
Features
Anti-Roll Body Design, Built-In Hard Hat Storage Clip, Chisel Point, Clog Resistant Marker Tip, Durable Marker Tip for Writing on Concrete, OSB and Rough Surfaces, Ink Dries in Seconds, Lanyard Hold, Non-Toxic Ink, Writes through Dusty, Wet and Oily Surfaces
Includes
Built-in Hard Hat Clip, Lanyard Hole
Standards
ASTM D-4236
Dry Time
Less than 30 Seconds
Actuation Type
Capillary
Pigment Material
Ink
Pigment Permanence
Permanent
Housing Material
Plastic
Compatible Surfaces
Concrete, OSB and Rough Surfaces, Dusty, Wet and Oily Surfaces, OSB, cinder block and concrete
Dry Erase (MERCH)
No
Product Type
Ink Marker Set
Housing Attachment Style
Built-in Hard Hat Clip; Lanyard Hole
Tip Protection Type
Cap
Extended Tip (MERCH)
No
Specialty Environment or Surface Conditions
Dusty, Wet and Oily Surfaces; Rough Surfaces
Pigment Color
Black
Reversible (MERCH)
No

Description

Ink Industrial Marker, Actuation Type Capillary, Dry Erase (MERCH) No, Dry Time Less than 30 sec, Extended Tip (MERCH) No, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Hat Clip, Lanyard Loop, Housing Material Plastic, Includes Built-in Hard Hat Clip, Lanyard Hole, Marking Tip Shape Chisel, Maximum Application Temperature Not Applicable, Minimum Application Temperature Not Applicable, Pigment Color Black, Pigment Material Ink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.