Ink Industrial Marker, Blue, Chisel
Mfr # 48-22-3257
Zoro # G014235686
product price: $5.97
/eaKey Features
Tip Material
Felt
Marking Tip Shape
Chisel
Features
Clog Resistant Tip for better marking performance, Large chisel tip, Limited Lifetime Warranty, Permanent, non-toxic ink (ASTM D 4236 certified), Quick Dry Ink dries in seconds to reduce smearing, Up to 72 Hour Cap Off Life, Writes on dusty, wet and oily surfaces
Dry Time
Less than 30 Seconds
Standards
ASTM D-4236
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-3257
Zoro #
G014235686
UPC #
045242544240
Country of Origin
China
Dimensions
Overall Length
5 1/2 in
Tip Size Group
Large
Details
Item
Chisel Tip Blue Marker
Tip Material
Felt
Marking Tip Shape
Chisel
Features
Clog Resistant Tip for better marking performance, Large chisel tip, Limited Lifetime Warranty, Permanent, non-toxic ink (ASTM D 4236 certified), Quick Dry Ink dries in seconds to reduce smearing, Up to 72 Hour Cap Off Life, Writes on dusty, wet and oily surfaces
Dry Time
Less than 30 Seconds
Standards
ASTM D-4236
Actuation Type
Capillary
Includes
Cap Clip
Housing Material
Plastic
Compatible Surfaces
Dusty Surfaces, Oily Surfaces, Wet Surfaces
Pigment Material
Ink
Pigment Permanence
Permanent
Specialty Environment or Surface Conditions
Dusty Surfaces; Wet Surfaces; Oily Surfaces
Extended Tip (MERCH)
No
Product Type
Ink Marker Set
Dry Erase (MERCH)
No
Pigment Color
Blue
Reversible (MERCH)
No
Housing Attachment Style
Cap Clip
Tip Protection Type
Cap
Color
Blue
Description
Ink Industrial Marker, Actuation Type Capillary, Dry Erase (MERCH) No, Dry Time Less than 30 sec, Extended Tip (MERCH) No, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Hat Clip, Housing Material Plastic, Includes Cap Clip, Marking Tip Shape Chisel, Maximum Application Temperature Not Applicable, Minimum Application Temperature Not Applicable, Pigment Color Blue, Pigment Material Ink, Pigment Permanence Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.