Ink Industrial Marker, Green, Bullet
Mfr # 48-22-3190
Zoro # G114235654
product price: $1.09
/eaKey Features
Tip Material
Felt
Marking Tip Shape
Bullet
Includes
Built-in Hard Hat Clip, Lanyard Hole
Features
Anti-Roll Body Design, Built-In Hard Hat Storage Clip, Clog Resistant Marker Tip, Durable Marker Tip for Writing on Concrete, OSB and Rough Surfaces, Ink Dries in Seconds, Lanyard Hold, Non-Toxic Ink, Writes through Dusty, Wet and Oily Surfaces
Dry Time
Less than 30 Seconds
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-3190
Zoro #
G114235654
UPC #
045242355273
Country of Origin
Germany
Dimensions
Overall Length
7 1/4 in
Tip Size Group
Fine
Tip Size
Fine
Details
Item
Green Fine Point Marker
Tip Material
Felt
Marking Tip Shape
Bullet
Includes
Built-in Hard Hat Clip, Lanyard Hole
Features
Anti-Roll Body Design, Built-In Hard Hat Storage Clip, Clog Resistant Marker Tip, Durable Marker Tip for Writing on Concrete, OSB and Rough Surfaces, Ink Dries in Seconds, Lanyard Hold, Non-Toxic Ink, Writes through Dusty, Wet and Oily Surfaces
Dry Time
Less than 30 Seconds
Standards
ASTM D-4236
Actuation Type
Capillary
Housing Material
Plastic
Pigment Material
Ink
Compatible Surfaces
Cinder Block, Concrete, Dusty Surfaces, Oily Surfaces, OSB, Rough Surfaces, Wet Surfaces
Pigment Permanence
Permanent
Pigment Color
Green
Extended Tip (MERCH)
No
Housing Attachment Style
Built-in Hard Hat Clip; Lanyard Hole
Tip Protection Type
Cap
Reversible (MERCH)
No
Dry Erase (MERCH)
No
Specialty Environment or Surface Conditions
Dusty Surfaces; Wet Surfaces; Oily Surfaces; Rough Surfaces
Product Type
Ink Marker
Description
Ink Industrial Marker, Actuation Type Capillary, Dry Erase (MERCH) No, Dry Time Less than 30 sec, Extended Tip (MERCH) No, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Hat Clip, Lanyard Loop, Housing Material Plastic, Includes Built-in Hard Hat Clip, Lanyard Hole, Marking Tip Shape Bullet, Maximum Application Temperature Not Applicable, Minimum Application Temperature Not Applicable, Pigment Color Green, Pigment Material Ink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.