Ink Industrial Marker, Plastic Housing
Mfr # 48-22-3152
Zoro # G522824679
product price: $4.59
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-3152
Zoro #
G522824679
UPC #
045242345526
Country of Origin
Germany
Description
Ink Industrial Marker, Actuation Type Capillary, Dry Time Less than 30 sec, Housing Attachment Style Hat Clip, Housing Material Plastic, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -50 Degrees F, Pigment Color Black, Pigment Material Ink, Tip Protection Type Snap-On Cap, Tip Size 1/16 in, Compatible Surfaces Concrete, Features Adjustable Length, Anti-Roll Design, Built to Resharpen, Lanyard Hole, Quick-Dry Ink, Ultra Fine Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.