Ink Industrial Marker, Red, Bullet
Mfr # 48-22-3170
Zoro # G214235646
product price: $1.19
/eaKey Features
Tip Material
Felt
Marking Tip Shape
Bullet
Features
Anti-Roll Body Design, Built-In Hard Hat Storage Clip, Clog Resistant Marker Tip, Durable Marker Tip for Writing on Concrete, OSB and Rough Surfaces, Ink Dries in Seconds, Lanyard Hold, Non-Toxic Ink, Writes through Dusty, Wet and Oily Surfaces
Includes
Built-in Hard Hat Clip, Lanyard Hole
Actuation Type
Capillary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-3170
Zoro #
G214235646
UPC #
045242355259
Country of Origin
Germany
Dimensions
Overall Length
7 1/4 in
Tip Size Group
Fine
Tip Size
Fine
Details
Item
Red Fine Point Marker
Tip Material
Felt
Marking Tip Shape
Bullet
Features
Anti-Roll Body Design, Built-In Hard Hat Storage Clip, Clog Resistant Marker Tip, Durable Marker Tip for Writing on Concrete, OSB and Rough Surfaces, Ink Dries in Seconds, Lanyard Hold, Non-Toxic Ink, Writes through Dusty, Wet and Oily Surfaces
Includes
Built-in Hard Hat Clip, Lanyard Hole
Actuation Type
Capillary
Standards
ASTM D-4236
Dry Time
Less than 30 Seconds
Pigment Permanence
Permanent
Pigment Material
Ink
Housing Material
Plastic
Compatible Surfaces
Cinder Block, Concrete, OSB and Rough Surfaces, Dusty, Wet and Oily Surfaces
Reversible (MERCH)
No
Product Type
Ink Marker
Housing Attachment Style
Built-in Hard Hat Clip; Lanyard Hole
Dry Erase (MERCH)
No
Tip Protection Type
Cap
Specialty Environment or Surface Conditions
Dusty, Wet and Oily Surfaces; Rough Surfaces
Pigment Color
Red
Extended Tip (MERCH)
No
Color
Red
Description
Ink Industrial Marker, Actuation Type Capillary, Dry Erase (MERCH) No, Dry Time Less than 30 sec, Extended Tip (MERCH) No, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Hat Clip, Lanyard Loop, Housing Material Plastic, Includes Built-in Hard Hat Clip, Lanyard Hole, Marking Tip Shape Bullet, Maximum Application Temperature Not Applicable, Minimum Application Temperature Not Applicable, Pigment Color Red, Pigment Material Ink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.