Ink Industrial Marker, Red, Chisel
Mfr # 48-22-3256
Zoro # G614235666
product price: $5.97
/eaKey Features
Tip Material
Felt
Marking Tip Shape
Chisel
Features
Clog Resistant Tip for better marking performance, Large chisel tip, Limited Lifetime Warranty, Permanent, non-toxic ink (ASTM D 4236 certified), Quick Dry Ink dries in seconds to reduce smearing, Up to 72 Hour Cap Off Life, Writes on dusty, wet and oily surfaces
Standards
ASTM D-4236
Includes
Cap Clip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-3256
Zoro #
G614235666
UPC #
045242544233
Country of Origin
Germany
Dimensions
Overall Length
5 1/2 in
Tip Size Group
Large
Details
Item
Chisel Tip Red Marker
Tip Material
Felt
Marking Tip Shape
Chisel
Features
Clog Resistant Tip for better marking performance, Large chisel tip, Limited Lifetime Warranty, Permanent, non-toxic ink (ASTM D 4236 certified), Quick Dry Ink dries in seconds to reduce smearing, Up to 72 Hour Cap Off Life, Writes on dusty, wet and oily surfaces
Standards
ASTM D-4236
Includes
Cap Clip
Actuation Type
Capillary
Dry Time
Less than 30 Seconds
Housing Material
Plastic
Compatible Surfaces
Dusty Surfaces, Oily Surfaces, Wet Surfaces
Pigment Material
Ink
Pigment Permanence
Permanent
Dry Erase (MERCH)
No
Tip Protection Type
Cap
Specialty Environment or Surface Conditions
Dusty Surfaces; Wet Surfaces; Oily Surfaces
Product Type
Ink Marker Set
Housing Attachment Style
Cap Clip
Pigment Color
Red
Extended Tip (MERCH)
No
Reversible (MERCH)
No
Color
Red
Description
Ink Industrial Marker, Actuation Type Capillary, Dry Erase (MERCH) No, Dry Time Less than 30 sec, Extended Tip (MERCH) No, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Hat Clip, Housing Material Plastic, Includes Cap Clip, Marking Tip Shape Chisel, Maximum Application Temperature Not Applicable, Minimum Application Temperature Not Applicable, Pigment Color Red, Pigment Material Ink, Pigment Permanence Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.