Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ink Industrial Marker, Black, Bullet, PK12

  • Mfr # 48-22-3160

  • Zoro # G214235639


product price: $19.97
/pk 12, $1.66/ea

Key Features

Tip Material
Felt
Marking Tip Shape
Bullet
Tip Size
0.5 mm
Features
ASTM D 4236 Certified Ink, Bleed and Smear Resistant, Long Cap Off Life, Pocket Clip, Precise Lines, Quick Dry Time, Sharp
Includes
Pocket Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-3160
Zoro #
G214235639
UPC #
045242479788
Country of Origin
China

Dimensions

Tip Size
0.5 mm
Overall Length
5 in
Tip Size Group
Micro

Details

Item
Black Pen
Tip Material
Felt
Marking Tip Shape
Bullet
Features
ASTM D 4236 Certified Ink, Bleed and Smear Resistant, Long Cap Off Life, Pocket Clip, Precise Lines, Quick Dry Time, Sharp
Includes
Pocket Clip
Standards
ASTM D-4236
Dry Time
Less than 30 Seconds
Actuation Type
Capillary
Housing Material
Plastic
Pigment Material
Ink
Pigment Permanence
Permanent
Reversible (MERCH)
No
Pigment Color
Black
Tip Protection Type
Cap
Dry Erase (MERCH)
No
Housing Attachment Style
Pocket Clip
Extended Tip (MERCH)
No
Product Type
Ink Marker Set
Color
Black; Red

Description

Ink Industrial Marker, Actuation Type Capillary, Dry Erase (MERCH) No, Dry Time Less than 30 sec, Extended Tip (MERCH) No, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Plastic, Includes Pocket Clip, Marking Tip Shape Bullet, Maximum Application Temperature Not Applicable, Minimum Application Temperature Not Applicable, Pigment Color Black, Pigment Material Ink, Pigment Permanence Permanent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.