Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

InkIndustrialMarker, Black, Bullet, PK2

  • Mfr # 48-22-3105

  • Zoro # G914235670


product price: $2.39
/pk 2, $1.20/ea

Key Features

Tip Material
Felt
Marking Tip Shape
Bullet
Standards
ASTM D-4236
Includes
Built-in Hard Hat Clip
Dry Time
Less than 30 Seconds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-3105
Zoro #
G914235670
UPC #
045242333592
Country of Origin
Germany

Dimensions

Overall Length
7 in
Tip Size Group
Fine
Tip Size
Fine

Details

Item
Black Marker (2-Pack)
Tip Material
Felt
Marking Tip Shape
Bullet
Standards
ASTM D-4236
Includes
Built-in Hard Hat Clip
Dry Time
Less than 30 Seconds
Features
Built-In Hard Hat Storage Clip, Clog Resistant Marker Tip, Durable Marker Tip for Writing on Concrete, OSB and Rough Surfaces, Writes through Dusty, Wet and Oily Surfaces
Actuation Type
Capillary
Pigment Permanence
Permanent
Housing Material
Plastic
Compatible Surfaces
Concrete, OSB and Rough Surfaces, Dusty, Wet and Oily Surfaces
Pigment Material
Ink
Product Type
Ink Marker Set
Tip Protection Type
Cap
Housing Attachment Style
Built-in Hard Hat Clip
Pigment Color
Black
Dry Erase (MERCH)
No
Extended Tip (MERCH)
No
Specialty Environment or Surface Conditions
Rough Surfaces; Dusty, Wet and Oily Surfaces
Reversible (MERCH)
No

Description

Ink Industrial Marker, Actuation Type Capillary, Dry Erase (MERCH) No, Dry Time Less than 30 sec, Extended Tip (MERCH) No, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Hat Clip, Housing Material Plastic, Includes Built-in Hard Hat Clip, Marking Tip Shape Bullet, Maximum Application Temperature Not Applicable, Minimum Application Temperature Not Applicable, Pigment Color Black, Pigment Material Ink, Pigment Permanence Permanent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.