Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INKZALL 12PC Fine Point Black Marker

  • Mfr # 48-22-3209

  • Zoro # G510936889


product price: $11.97
/ea

Key Features

Color
Black
Tip Size
Fine
Includes
(12) INKZALL Fine Point Black Markers
Housing Material
Plastic
Irradiated
Non-Irradiated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-3209
Zoro #
G510936889
UPC #
045242551569
Country of Origin
Germany

Dimensions

Tip Size
Fine

Details

Color
Black
Item
Marker
Includes
(12) INKZALL Fine Point Black Markers
Housing Material
Plastic
Irradiated
Non-Irradiated
Number of Markers
1
Cleanroom Standard
Not Cleanroom Certified

Description

INKZALLTM jobsite markers feature clog resistant tips and the ability to write on dusty, wet, or oily surfaces. The durable marker tips are designed for writing on rough surfaces such as OSB, cinder block, and concrete, and the ink dries quickly to reduce smearing. For added user convenience, the INKZALLTM markers have a built-in hard hat clip for easy storage and access. The INKZALLTM cap can also be left off for up to 72 hours and the tip will remain completely functional. INKZALLTM markers showcase Milwaukee's relentless mission to provide innovative solutions to the end user and commitment to best-in-class durability.


  • Writes on dusty, wet, and oily surfaces
  • Clog resistant tip for better marking performance
  • Up to 72 hour cap off life- tip will not dry
  • Marker tip optimized for rough surfaces such as OSB, cinder-block, and concrete
  • Built-In hard hat storage clip
  • Quick dry time - ink dries in seconds to reduce smearing
  • Fine point
  • Lanyard hole - secure marker through cap or clip
  • Anti-roll design - marker won’t roll away without cap
  • Permanent, non-toxic ink (ASTM D 4236 certified)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.