Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INKZALL Black Fine Point Marker

  • Mfr # 48-22-3100

  • Zoro # G810935025


product price: $1.09
/ea
Sold in multiples of 36 for $39.24

Key Features

Color
Black
Tip Size
Fine
Marker Tip
Fine
Marker Cap
Capped
Irradiated
Non-Irradiated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-3100
Zoro #
G810935025
UPC #
045242319473
Country of Origin
Germany

Dimensions

Tip Size
Fine

Details

Item
Permanent Marker
Color
Black
Marker Tip
Fine
Marker Cap
Capped
Irradiated
Non-Irradiated
Cleanroom Standard
Not Cleanroom Certified
Number of Markers
1
Includes
(1) INKZALL Black Fine Point Marker
Material
Plastic
Toxicity
Non-Toxic
Marker Ink Color
Black
Series
INKZALL
Barrel Type
Pen Style
Standards
OSHA 29 CFR 1910.1200
Number of Tips
Single

Description

INKZALLTM jobsite markers feature clog resistant tips and the ability to write through dusty, wet or oily surfaces. The durable marker tips are designed for writing on rough surfaces such as OSB, cinder block and concrete and the ink dries quickly to reduce smearing markings, without drying out quickly when the cap is left off. For added user convenience, the INKZALLTM markers have a built-in hard hat clip for easy storage and access. INKZALLTM markers confirm to Milwaukee's commitment to best-in-class durability and their relentless mission to provide innovative solutions to the end user.


  • Clog Resistant marker tip
  • Writes through dusty, wet and oily surfaces
  • Durable marker tip for writing on concrete, OSB and rough surfaces
  • Built-in hard hat storage clip
  • Fine point
  • Ink dries in seconds
  • Lanyard hole
  • Anti-roll body design
  • Non-toxic ink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.