Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INKZALL Black Liquid Paint Marker

  • Mfr # 48-22-3731

  • Zoro # G4242975


product price: $4.97
/ea

Key Features

Tip Material
Felt
Marking Tip Shape
Bullet
Tip Size
Medium
Marker Type
Permanent
Series
Inkzall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-3731
Zoro #
G4242975
UPC #
045242363384
Country of Origin
Italy

Dimensions

Tip Size
Medium
Overall Length
1 in
Tip Size Group
Medium

Details

Color
Black
Item
Paint Marker
Tip Material
Felt
Marking Tip Shape
Bullet
Marker Type
Permanent
Series
Inkzall
Standards
ASTM F963-11, EN 71-3
Features
Water-Resistant, UV-Resistant
Marking Tool Product Group
Paint Markers
Dry Time
10 sec
Actuation Type
Valve
Tip Protection Type
Snap-on Cap
Minimum Performance Temperature
-50 Degrees F
Minimum Application Temperature
-50 Degrees F
US Navy C3070 Specification Compliance
No
Housing Material
Plastic
Specialty Environment or Surface Conditions
Low VOC
Maximum Performance Temperature
300 Degrees F
Paint Marker Format
Marker
US DOE RDT-F7-3T Specification Compliance
No
MIL Spec STD-2041D Compliance
No
NSF Registered
No
Compatible Surfaces
Block, Brick, Cardboard, Ceramics, Concrete, Glass, Masonry, Metal, Paper, Plastic, Stone, Tiles, Wood
Maximum Application Temperature
300 Degrees F
Rolls-Royce EMS 56752 Specification Compliance
No
Color Family
Black
Pigment Permanence
Permanent
Pigment Material
Paint

Description

INKZALL Liquid Paint Markers were designed from the ground up to provide users with the best performance on tough jobsite surfaces. All INKZALL Liquid Paint Markers feature a durable acrylic nib that can write on the dirtiest, hottest and roughest of surfaces. Proprietary paint developed specifically for INKZALL Liquid Paint Markers can mark on surfaces up to 300F and dries in 10 seconds. For the most demanding environmental conditions, INKZALL Liquid Paint Markers provide the longest lasting marks that are both water and UV resistant.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.