Zoro Homepage

INKZALL Yellow Paint Marker

  • Mfr # 48-22-3722

  • Zoro # G010934675


product price: $6.47
/ea

Key Features

Color
Red/Yellow
Includes
(1) INKZALL Yellow Paint Marker
Housing Material
Plastic
Marking Tip Shape
Bullet
Tip Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-3722
Zoro #
G010934675
UPC #
045242363346
Country of Origin
Italy

Details

Color
Red/Yellow
Item
Marker
Includes
(1) INKZALL Yellow Paint Marker
Housing Material
Plastic
Marking Tip Shape
Bullet
Tip Material
Acrylic

Description

Milwaukee INKZALLTM liquid paint markers were designed from the ground up to provide users with the best performance on tough jobsite surfaces. All INKZALLTM liquid paint markers feature a durable acrylic nib that can write on the dirtiest, hottest and roughest of surfaces. Proprietary paint developed specifically for INKZALLTM liquid paint markers can mark on surfaces up to 300F and dries in 10 seconds. For the most demanding environmental conditions, INKZALLTM liquid paint markers provide the longest lasting marks that are both water and UV resistant.


  • Writes on dirtiest, hottest, roughest surfaces
  • Durable acrylic nib
  • Water & UV resistant markings
  • 10 Second dry time
  • Marks on surfaces up to 300°F
  • Valve activated marker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.