Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inlet Filter, 4 in dia., 1/2 in H

  • Mfr # 49-90-1949

  • Zoro # G621692742


product price: $14.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-90-1949
Zoro #
G621692742
UPC #
45242381401
Country of Origin
Viet Nam

Description

Inlet Filter, Product Type Inlet Filter, Compatible Manufacturer Number 0887, Overall Length Not Applicable, Compatible Product Type Brushless Precision Blower, Diameter 4 in, Overall Height 1/2 in, Overall Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.