Zoro Homepage
This item is Discontinued.
Milwaukee Tool Insert Bit, 1/4", ECX, #1, 1", PK2 48-32-4441

Insert Bit, 1/4", ECX, #1, 1", PK2 (Discontinued)

  • Mfr # 48-32-4441
  • Zoro # G3884912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4441
Zoro #
G3884912
UPC #
045242238286
Country of Origin
China

Dimensions

Overall Bit Length
1 in
Hex Shank Size
1/4"
Shank Size
1/4"
Point Size
#1
Overall Length
1"
Fastening Tool Tip Size
#1
Tip Size
#1
Bit Length
1"

Details

Finish
Black Phosphate
Bit Style
ECX(TM)
Application - Tools
Impact
SAE or Metric
SAE
Includes
(2) ECX1 Insert Bits
Shank Style
Hex
Impact Rated
Yes
Item
Insert Bit
Fastening Tool Material
S2 Steel
Fastening Tool Item
Insert Bit
Single End/Double End
Single End
Number of Pieces
2 pc.
Material
Steel

Description

Insert Bit, Application - Tools Impact, Fastening Tool Tip Size #1, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style ECX(TM), Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, Includes (2) ECX1 Insert Bits, SAE or Metric SAE, Impact Rated Yes, Finish Black Phosphate, Insert Bit, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.