Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Insert Bit, 1/4", ECX, #2, 1", PK2 48-32-4442

Insert Bit, 1/4", ECX, #2, 1", PK2 (Discontinued)

  • Mfr # 48-32-4442
  • Zoro # G4217254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4442
Zoro #
G4217254
UPC #
045242238293
Country of Origin
China

Dimensions

Overall Length
1"
Point Size
#2
Hex Shank Size
1/4"
Shank Size
1/4"
Fastening Tool Tip Size
#2
Overall Bit Length
1 in
Tip Size
#2
Bit Length
1"

Details

Impact Rated
Yes
Finish
Black Phosphate
Includes
(2) ECX2 Insert Bits
Shank Style
Hex
Single End/Double End
Single End
Fastening Tool Item
Insert Bit
Application - Tools
Impact
SAE or Metric
SAE
Fastening Tool Material
S2 Steel
Item
Insert Bit
Bit Style
ECX(TM)
Number of Pieces
2 pc.
Material
Steel

Description

Insert Bit, Application - Tools Impact, Fastening Tool Tip Size #2, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style ECX(TM), Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, Includes (2) ECX2 Insert Bits, SAE or Metric SAE, Impact Rated Yes, Finish Black Phosphate, Insert Bit, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.