Zoro Homepage

Insert Bit, 1/4", Slotted, 6-8, 2"

  • Mfr # 48-32-4916

  • Zoro # G7522146


product price: $3.47
/ea

Key Features

Overall Bit Length
2 in
Point Size
#6
Shank Size
1/4 in
Bit Style
Slotted
Includes
Insert Bit SLOTTED 1/8 in (48-32-4916), SHOCKWAVE(TM) 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4916
Zoro #
G7522146
UPC #
045242302543
Country of Origin
China

Dimensions

Bit Length
2"
Overall Bit Length
2 in
Point Size
#6
Shank Size
1/4 in
Overall Length
2 in
Hex Shank Size
1/4 in
Drive Size
1/8"
Fastening Tool Tip Size
6F-8R
Tip Size
1/8"
Bit Industry Size
1/8"

Details

Bit Style
Slotted
Includes
Insert Bit SLOTTED 1/8 in (48-32-4916), SHOCKWAVE(TM) 2 in
Number of Pieces
1 pc.
SAE or Metric
SAE
Shank Style
Hex
Measurement Type
SAE
Material
Alloy Steel
Application - Tools
Impact
Item
Power Bit
Fastening Tool Material
S2 Steel
Finish
Black Phosphate
Impact Rated
Impact Rated
Single End/Double End
Single End
Fastening Tool Item
Power Bit
Shank Shape
Hex
Series
SHOCKWAVE(TM)
End Design
Single End
Includes Bit Holder
Bit Holder Not Included
Product Type
Power Bit
Head Style
Slotted
Tip Type
Standard
For Tool Type
Impact
Measurement System
Imperial

Description

SHOCKWAVE Slotted Impact Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The slotted bits feature Wear Guard Tip for increased wear resistance which protects the fit over the life of the bit. The impact driver bits have and optimized Shockzone for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76 is customized and heat treated per tip type to extend the life of the driver but by up to 50X vs. competitive impact driver bits. The MILWAUKEE SHOCKWAVE Impact Duty driver bits are built to deliver extreme durability for the most demanding applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.