Shop MILWAUKEE TOOL
See all product information
Create Account
Insert Bit, Black Oxide, Impact, PK25
- Mfr # 48-32-4137
- Zoro # G022806595
product price:Â
$
16.97
/pk of 25, $0.68/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
S2 Steel
Compatible Product Type
Standard Driver, Impact Driver
Overall Length
1 in
Finish
Black Oxide
Head Style
Torx(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-32-4137
- Zoro #
- G022806595
- UPC #
- 045242291625
- Country of Origin
- Viet Nam
- Material
- S2 Steel
- Compatible Product Type
- Standard Driver, Impact Driver
- Finish
- Black Oxide
- Head Style
- Torx(R)
- For Tool Type
- Impact
- Series
- SHOCKWAVE(TM) Impact Duty
- Measurement System
- Imperial
- Product Type
- Insert Bit
- Shank Shape
- Hex
- Tip Type
- Standard
- Impact Rated
- Impact Rated
- Item
- Insert Bit
- Includes Bit Holder
- Bit Holder Not Included
- Shell Material
- S2 Steel
- Traction Material
- S2 Steel
Dimensions
- Overall Length
- 1 in
- Bit Industry Size
- T30
- Shank Size
- 1/4 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Insert Bit, Finish Black Oxide, Impact Rated Impact Rated, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.