Shop MILWAUKEE TOOL
See all product information
Create Account
Insert Bit, Black Oxide, Impact, PK25
- Mfr # 48-32-4138
- Zoro # G322806486
product price:Â
$
16.97
/pk of 25, $0.68/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shank Shape
Hex
Tip Type
Standard
Impact Rated
Impact Rated
Material
S2 Steel
Shank Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-32-4138
- Zoro #
- G322806486
- UPC #
- 045242291618
- Country of Origin
- Viet Nam
Dimensions
- Shank Size
- 1/4 in
- Overall Length
- 1 in
- Bit Industry Size
- T40
- Wire Rope Length
- 1 in
- Length
- 1 in
Details
- Shank Shape
- Hex
- Tip Type
- Standard
- Impact Rated
- Impact Rated
- Material
- S2 Steel
- Includes Bit Holder
- Bit Holder Not Included
- Item
- Insert Bit
- Series
- SHOCKWAVE(TM) Impact Duty
- Product Type
- Insert Bit
- Measurement System
- Imperial
- Finish
- Black Oxide
- Compatible Product Type
- Standard Driver, Impact Driver
- Head Style
- Torx(R)
- For Tool Type
- Impact
- Shell Material
- S2 Steel
Description
Insert Bit, Finish Black Oxide, Impact Rated Impact Rated, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.