Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INSIDER ADPT Retention, 1/4 in, Square

  • Mfr # 49-16-1667

  • Zoro # G816042369


product price: $24.99
/ea

Key Features

Finish
Black Oxide
Overall Length
11/20 in
Output Drive Size
1/4 in
Output Drive Gender
Male
Input Drive Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-1667
Zoro #
G816042369
UPC #
045242320738
Country of Origin
China

Dimensions

Overall Length
11/20 in
Output Drive Size
1/4 in
Input Drive Size
1/4 in

Details

Item
INSIDER ADPT Retention
Finish
Black Oxide
Output Drive Gender
Male
Input Drive Gender
Male
Material
High Carbon Steel
Drive Type
Power
Series
INSIDER(TM)
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Included
Input Drive Shape
Square
Output Drive Shape
Square
Standards
ASME
Measurement Type
SAE
Number of Pieces
1

Description

INSIDER ADPT Retention, Input Drive Size 1/4 in, Input Drive Shape Square, Input Drive Gender Male, Output Drive Size 1/4 in, Output Drive Shape Square, Output Drive Gender Male, Overall Length 11/20 in, Drive Type Power

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.