Zoro Homepage
This item is Discontinued.
Milwaukee Tool Inspection Scope Kit (9mm) 2309-20

Inspection Scope Kit (9mm) (Discontinued)

  • Mfr # 2309-20
  • Zoro # G204337862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2309-20
Zoro #
G204337862
UPC #
45242473120
Country of Origin
Unknown

Description

The Milwaukee M-Spectorinspection scope kit (9 mm) delivers professional diagnostics in hard to reach places. With the smallest camera head in class (9 mm), the M-Spectorallows you to quickly inspect behind walls, in vents, pipes and other hard to reach places. The 640 x 480 digital inspection scope provides best-in-class image quality. Crisp, clear images jump off the large 2.7 in. LCD display. Four LED lights surrounding the inspection scope provide superior brightness without shadow or glare. The 3 Ft. cable is enhanced for added durability. The M-Spectorinspection scope kit includes a pipe guide attachment for improved maneuverability in pipes, and is also compatible with Milwaukee hook, magnet, and mirror attachments (sold separately) for greater versatility.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.