Insulated Cable Staples for M12 Cable Stapler, 1 in Ht, 3/4 in Wd, 14 ga, Steel, 600 PK

  • Mfr # MNM1-600

  • Zoro # G006005457


product price:  $19.99
/pk 600, $0.03/ea

Key Features

For Wire/Cable Type
CAT3 Cable, CAT5 Cable, CAT6 Cable, Coaxial Cable, NM Cable
Size
1 in
Color
Red
For Use With
2448-20
Gauge
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MNM1-600
Zoro #
G006005457
UPC #
045242611966
Country of Origin
China

Dimensions

Size
1 in
Leg Length
1 in
Crown Width
3/4 in

Details

For Wire/Cable Type
CAT3 Cable, CAT5 Cable, CAT6 Cable, Coaxial Cable, NM Cable
Item
Insulated Cable Staples
Color
Red
For Use With
2448-20
Gauge
18
Material
Steel
Finish
Galvanized
Standards
UL/CUL Approved
Type
Insulated
Compatible Material
Wood
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Product Type
Insulated Cable Staple

Description

The MILWAUKEE 1" Insulated Cable Staples are used for fastening electrical cables to wood surfaces during the electrical rough-in process. Only compatible with MILWAUKEE M12 Cable Stapler (2448). UL/CUL approved for single or double stacked 14-2, 14-3, 12-2, 12-3, 10-2, 10-3 (single only) NM-B cable installation. Also suitable for use with low voltage cables such as CAT3, CAT5, CAT6, and Coax. Each package includes 600-staples.


  • UL/CUL approved for fastening single non-metallic cable: 14/2, 14/3, 12/2, 12/3, 10/2, 10/3 and double stacked non-metallic cable: 14/2, 14/3, 12/2, 12/3, 10/2
  • Suitable for use on low voltage cable such as CAT3, CAT5, CAT6, and Coax
  • Only compatible with Milwaukee M12 Cable Stapler (2448)
  • Plastic Insulated to Protect Cable Sheathing
  • Collated in Strips of 20-Staples
  • 600 Staples per Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.