Zoro Homepage

Intrinsically Safe Spot/Flood Headlamp (C I, II, III / D 1)

  • Mfr # 2004HZL

  • Zoro # G1630355


product price: $99.00
/ea
Free Shipping & Returns

Key Features

Body Color
Yellow
Light Output Modes
High, Low, Medium
Flashlight Battery Type
Alkaline
Includes
(4) Hard Hat Clips, Dual Lock Adhesive, Hex Wrench, Nylon Strap, Rubber Strap
Rechargeable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2004HZL
Zoro #
G1630355
UPC #
045242551439
Country of Origin
China

Dimensions

Body Dia.
1.81 in
Battery Size
AAA
Flashlight Battery Size
AAA
Manufacturers Warranty Length
Limited Lifetime
Alternate Battery Size
AAA
Manufacturer Warranty Length
Limited Lifetime
Body Diameter
1 3/4 in

Details

Item
Safety-Rated Headlamp
Body Color
Yellow
Light Output Modes
High, Low, Medium
Flashlight Battery Type
Alkaline
Includes
(4) Hard Hat Clips, Dual Lock Adhesive, Hex Wrench, Nylon Strap, Rubber Strap
Rechargeable
No
Lumens
310/155/25
Standards
ANSI/UL 60079-0-6th Ed, ANSI/UL 60079-11-6th Ed, ANSI/UL STD 913-8th Ed, CAN/CSA STD C22.2 No 60079-0-11, CAN/CSA STD C22.2 No 60079-11-14, CENELEC EN 60079-0: 2012 + A11: 2013, CENELEC EN 60079-11: 2012, IEC 60079-0: 2011, IEC 60079-11: 2011
Lamp Life
50,000 hr
Water Penetration Rating
IP54
Run Time on High Setting
4 hr
Lighting Technology
LED
Body Material
Plastic
Safety Rating
Class I, II, III, Div. 1, T4 Exia
Flashlight Body Material
Plastic
Switch Type
Push Button
Beam Distance
100 m
Lens Material
Polycarbonate
Battery Burn Time
4/40 hr
Batteries Included
Yes
Peak Beam Intensity
2,500 cd
Drop Rating
1 m
Number of Batteries
3
Special Light Output Mode
No Special Light Output
Safety Rated
Class I, Div. 1
Maximum Lumens Output
310
Flashlight Beam Type
Flood, Spot
Replacement Lamp
No
Weight with Batteries
3.9 oz
Battery Chemistry
Alkaline
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G, Class III, Div 1
Beam Intensity Levels
2,500 cd
Switch Location
Body
Head Adjustability
Adjusted
Beam Pattern
Flood, Spot
IP Rating
IP64
Special Operating Modes
No Special Light Output
Beam Color
White
Head Strap Style
Around the Head
Beam Focus
Adjustable
Features
Compact, Light Weight Design
Run Time Levels
40 hr
Brightness Levels
25 lm, 155 lm, 235 lm, 310 lm
Battery Location
Back
Maximum Run Time
40 hr
Includes Secondary Light
Yes
Mount Type
Hat Clip, Head Strap
Strap Material
Nylon, Rubber
Application
Industrial
Intrinsically Safe
Yes
Resistance Properties
Dust Resistant, Water Resistant
Maximum Operating Temperature
104 Degrees F
Maximum Brightness
310 lm
Number of Light Output Modes
3
Minimum Operating Temperature
-4 Degrees F
Beam Distance Levels
100 m
Maximum Beam Distance
100 m
Includes Charger
No
Run Time at Maximum Brightness
4 hr
Includes Batteries
Yes

Description

Intrinsically Safe Class I, II, & III / Division 1 Spot/Flood Headlamp sets a new standard for hazardous location personal lighting, delivering GREATER VISIBILITY, HIGHER OUTPUT, and NO COMPROMISE to size or safety. The headlamp is rated for Classes I, II, and III, Division 1, delivers you with 310 Lumens of TRUEVIEW High Definition Output, and can reach a beam distance of up to 100 meters. With a lightweight, compact design, there is no compromise to size for output and performance. Designed with the safety manager in mind, this hi-visibility headlamp has explicit on-tool and on-strap intrinsically safe logos for easy identification, even at a distance. Powered by 3 AAA batteries, this spot and flood headlamp provides you with up to 40 hours of run time and features 5 output modes to manage your brightness and run time. This head torch is IP64 rated, making it dustproof and water-resistant. It includes a rubber strap optimized for hard hat use, a nylon strap for bare head use, and a Dual Lock adhesive allowing you to connect it straight to a hard hat. The LED headlamp also comes with four hard hat clips and three AAA batteries. The intrinsically safe headlamp allows you to direct the pivoting light head using seven adjustable positions and is covered by MILWAUKEE limited lifetime warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.