Zoro Homepage

Jacket, 2XL, Black, Men's

  • Mfr # 312B-2X

  • Zoro # G122254500


product price: $119.00
/ea
Free Shipping & Returns

Key Features

Closure Type
Zipper
Length
31 1/2 in
Material
Polyester
Color
Black
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312B-2X
Zoro #
G122254500
UPC #
45242809424
Country of Origin
China

Dimensions

Size
2XL
Length
31 1/2 in

Details

Closure Type
Zipper
Material
Polyester
Color
Black
Gender
Men's

Description

Jacket, Garment Type Jacket, Length Type Hip, Gender Men's, Style Softshell Hooded Jacket, Insulated for Cold Conditions No, Material Polyester, Fabric Weight Not Applicable, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Collar Style Hooded, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Black, Length 31 1/2 in, Maximum Chest Size 52 in, Size-Body Type Regular, Temperature Rating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.