Jacket, 3XL, Black, Men's
Mfr # 312B-3X
Zoro # G322254447
product price: $119.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Closure Type
Zipper
Material
Polyester
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
312B-3X
Zoro #
G322254447
UPC #
45242809448
Country of Origin
China
Dimensions
Size
3XL
Details
Color
Black
Closure Type
Zipper
Material
Polyester
Gender
Men's
Description
Jacket, Garment Type Jacket, Length Type Hip, Gender Men's, Style Softshell Hooded Jacket, Insulated for Cold Conditions No, Material Polyester, Fabric Weight Not Applicable, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Collar Style Hooded, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Black, Length 31 1/2 in, Maximum Chest Size 56 in, Size-Body Type Regular, Temperature Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.