Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Jacket Kit, 2XL, Gray, 48" Chest Size 201G-212X

Jacket Kit, 2XL, Gray, 48" Chest Size (Discontinued)

  • Mfr # 201G-212X
  • Zoro # G4607535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201G-212X
Zoro #
G4607535
UPC #
045242477272
Country of Origin
China

Dimensions

Fits Chest Size
48"
Sleeve Length
37 1/2 in
Size
2XL
Length
31"

Details

Hood Style
None
Number of Inside Pockets
1
Heat Setting
3
Battery Voltage
12
Gender
Men's
Closure Type
zipper
Number of Outside Pockets
4
Charger Included
Yes
Color
Gray
Lining Material
Polyester
Includes
Battery Holder with USB Charger
Material
Polyester
Insulated
Yes
Item
Heated Jacket Kit
Number of Batteries
1
Battery Included
Yes
Corded/Cordless
Cordless

Description

Heated Jacket Kit, Size 2XL, Hood Style None, Length 31 in, Material Polyester, Battery Voltage 12, Lining Material Polyester, Gender Men's, Color Gray, Heating Time Up to 8 hr, Includes Battery Holder with USB Charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.