Zoro Homepage
This item is Discontinued.
Milwaukee Tool Jacket Kit, WoM12 Mens, S, 35" Chest Size 231B-21S

Jacket Kit, WoM12 Mens, S, 35" Chest Size (Discontinued)

  • Mfr # 231B-21S
  • Zoro # G4607368
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231B-21S
Zoro #
G4607368
UPC #
045242477548
Country of Origin
China

Dimensions

Size
S
Length
25"
Fits Chest Size
35"
Sleeve Length
32 in

Details

Item
Heated Jacket Kit
Color
Black
Material
Polyester
Closure Type
zipper
Gender
Women's
Hood Style
None
Number of Batteries
1
Battery Included
2XKZ6
Number of Inside Pockets
1
Battery Voltage
12
Number of Outside Pockets
3
Insulated
Yes
Charger Included
Yes
Lining Material
Polyester
Includes
Battery Holder with USB Charger
Heat Setting
3

Description

Heated Jacket Kit, Size S, Hood Style None, Length 25 in, Material Polyester, Battery Voltage 12, Lining Material Polyester, Gender Women's, Color Black, Heating Time Up to 8 hr, Includes Battery Holder with USB Charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.