Zoro Homepage

Jacket, L, Black, Men's

  • Mfr # 312B-L

  • Zoro # G022254464


product price: $119.00
/ea
Free Shipping & Returns

Key Features

Lining Material
Fleece
Closure Type
Zipper
Material
Polyester
Gender
Men's
Number of Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312B-L
Zoro #
G022254464
UPC #
45242809387
Country of Origin
China

Dimensions

Size
L

Details

Lining Material
Fleece
Closure Type
Zipper
Material
Polyester
Gender
Men's
Number of Pockets
3
Color
Black

Description

Jacket, Garment Type Jacket, Length Type Hip, Gender Men's, Style Softshell Hooded Jacket, Insulated for Cold Conditions No, Material Polyester, Fabric Weight Not Applicable, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Collar Style Hooded, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Black, Length 31 1/2 in, Maximum Chest Size 44 in, Size-Body Type Regular, Temperature Rating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.