Jacket, XL, Black, Men's
Mfr # 312B-XL
Zoro # G522254056
product price: $119.00
/ea
Free Shipping & Returns
Key Features
Gender
Men's
Lining Material
Fleece
Number of Pockets
3
Closure Type
Zipper
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
312B-XL
Zoro #
G522254056
UPC #
45242809400
Country of Origin
China
Dimensions
Size
XL
Details
Gender
Men's
Lining Material
Fleece
Number of Pockets
3
Closure Type
Zipper
Color
Black
Material
Polyester
Description
Jacket, Garment Type Jacket, Length Type Hip, Gender Men's, Style Softshell Hooded Jacket, Insulated for Cold Conditions No, Material Polyester, Fabric Weight Not Applicable, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Collar Style Hooded, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Black, Length 31 1/2 in, Maximum Chest Size 48 in, Size-Body Type Regular, Temperature Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.