Zoro Homepage

Jigsaw Kit, 3000 stroke/min, 12 V DC

  • Mfr # 2545-20, 48-11-2450

  • Zoro # G815079045


product price: $339.27
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Tool Length
8 9/10 in
Variable Speed
Yes
Battery Model No.
794JN6
Bevel Angle Range
0 Degrees ; 15 Degrees ; 30 Degrees ; 45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2545-20, 48-11-2450
Zoro #
G815079045
UPC #
045242750672
Country of Origin
China

Dimensions

Tool Length
8 9/10 in
Tool Width
2 9/10 in
Overall Width
2 7/8 in
Overall Length
8 7/8 in

Description

Jigsaw Kit, Voltage 12 V DC, Handle Type Barrel Grip, Blade Shank Type T-Shank, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Number of Batteries Included 0, Battery Model No. 794JN6, Battery Capacity (1) 5.0 Ah, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM), Charger Included No, Stroke Type Orbital, Brushless Motor Yes, Max. Strokes per Minute 3,000 stroke/min, Min. Strokes per Minute 800 stroke/min, Variable Speed Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.