Jobber Drill Bit, Cobalt Steel, 9/64 in. (Discontinued)
- Mfr # 48-89-2306
- Zoro # G9039317
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-89-2306
Zoro #
G9039317
UPC #
045242188215
Country of Origin
China
Dimensions
Drill Bit Size
9/64"
Shank Dia.
3/8"
Overall Length
2-7/8"
Flute Length
1-3/4"
Maximum Drilling Depth
1 3/4 in
Details
Item
Jobber Drill Bit
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1410
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Point Type
Split point
Coolant Through
No
Measurement System
Fractional Inch
Description
Jobber Drill Bit, Drill Bit Size 9/64 in, Decimal Equivalent 0.1410, Fractional Inch, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.