Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Jobber Drill Bit, Uncoated, 25/64 in. dia. 48-89-2322

Jobber Drill Bit, Uncoated, 25/64 in. dia. (Discontinued)

  • Mfr # 48-89-2322
  • Zoro # G1994977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-2322
Zoro #
G1994977
UPC #
045242188376
Country of Origin
China

Dimensions

Drill Bit Size
25/64"
Shank Dia.
25/64"
Overall Length
5.12"
Flute Length
3.70"
Maximum Drilling Depth
3.70 in

Details

Drill Bit Grouping
Drill Bit
Item
Jobber Drill Bit
Decimal Equivalent
0.3906
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Point Type
Split point
Coolant Through
No
Measurement System
Fractional Inch

Description

Jobber Drill Bit, Drill Bit Size 25/64 in, Decimal Equivalent 0.3906, Fractional Inch, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.