Shop MILWAUKEE TOOL
See all product information
Create Account
JobberLengthDrillBit, 9/32in, HSS
- Mfr # 48-89-2724
- Zoro # G916174908
product price:Â
$
2.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
4 1/4 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
9/32 in
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-89-2724
- Zoro #
- G916174908
- UPC #
- 045242166930
- Country of Origin
- Thailand
- Item
- Jobber Length Drill Bit
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Shank Type - Machining
- Straight with Three Flats
- Flute Type
- Parabolic
- Coolant Fed
- Non-Coolant Through
- Standards
- Not Rated
- Drill Bit Point Type
- Split Point
- List Number
- Thunderbolt
- Primary Material Application
- Aluminum, Plastic, Steel, Wood
- Material Grade - Machining
- Heavy Duty
- Spiral Direction
- Right Hand
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 4 1/4 in
- Drill Bit Size
- 9/32 in
- Shank Dia.
- 9/32 in
- Flute Length
- 4 in
- Drill Length Class
- Jobber-Length
- Wire Rope Length
- 4 1/4 in
- Length
- 4 1/4 in
Description
Jobber Length Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.