Kearney to U-Die Adapter for 12T Kearney Crimpers

  • Mfr # 49-12-KUAD

  • Zoro # G512846087


product price:  $249.00
/ea
Free Shipping & Returns

Key Features

Number of Pieces
1
Compatible with Brand
Milwaukee
Compatible Die Type
U-Die
For Use With
all 12T Kearney crimpers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-12-KUAD
Zoro #
G512846087
UPC #
045242591916
Country of Origin
China

Details

Item
U-Die Adapter
Number of Pieces
1
Compatible with Brand
Milwaukee
Compatible Die Type
U-Die
For Use With
all 12T Kearney crimpers

Description

U-Die Adapter, Product Type Die Adapter, Compatible Threader Manufacturer Part Number All 12T Kearney crimpers, Maximum Copper Lug Crimping Capacity Not Applicable, Maximum Aluminum Lug Crimping Capacity Not Applicable, Head Style Not Applicable, Compatible Die Type U-Die, Compatible with Brand Milwaukee, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.