
Kevlar(R) Shears
Mfr # 48-22-3017
Zoro # G916332667
product price: $24.97
/eaKey Features
Handle Style
Overmold Handle
Cutting Edge Type
Serrated
Grip Material
Nylon; Rubber
Handle Color
Black; Red
Overall Length
3 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-3017
Zoro #
G916332667
UPC #
045242884018
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
3 1/4 in
Details
Handle Style
Overmold Handle
Cutting Edge Type
Serrated
Item
Kevlar Shears
Grip Material
Nylon; Rubber
Handle Color
Black; Red
Features
Full Blade Serrations, Low-Profile Joint for Easy Access, Non-Slip Micro Serrated Blade
Blade Material
Steel
Material Application
Cabling, Zip Ties
Handle Material
Nylon, Rubber
Tip Shape
Pointed
Handle Design
Ergonomic
Blade Finish
Black Oxide
Hand Orientation
Ambidextrous
Description
Kevlar Shears, Blade Finish Black Oxide, Blade Material Steel, Cutting Edge Type Serrated, Features Full Blade Serrations, Low-Profile Joint for Easy Access, Non-Slip Micro Serrated Blade, Grip Material Nylon; Rubber, Hand Orientation Ambidextrous, Handle Color Black; Red, Handle Design Ergonomic, Handle Material Nylon, Rubber, Handle Style Overmold Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.