Zoro Homepage

Kneeling Pad, Beveled, Black; Red

  • Mfr # 48-73-6110

  • Zoro # G216266976


product price: $99.97
/ea
Free Shipping & Returns

Key Features

Edge Shape
Beveled
Includes Handle
No Handle
Overall Length
18 11/16 in
Thickness
2 3/16 in
Color
Black, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-6110
Zoro #
G216266976
UPC #
045242235254
Country of Origin
China

Dimensions

Overall Length
18 11/16 in
Thickness
2 3/16 in
Overall Width
13 11/16 in

Details

Edge Shape
Beveled
Includes Handle
No Handle
Color
Black, Red
Item
Kneeling Pad
Features
Durable, Non-Slip Base, Retains Shape, Thick Padding
Material
Rubber

Description

Kneeling Pad, Overall Length 18 11/16 in, Overall Width 13 11/16 in, Thickness 2 3/16 in, Color Black, Red, Features Durable, Non-Slip Base, Retains Shape, Thick Padding, Handle Type Not Applicable, Edge Shape Beveled, Includes Handle No Handle, Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.