
Kneeling Pad, Round, Black
Mfr # 48-73-6100
Zoro # G616267016
product price: $44.97
/eaKey Features
Includes Handle
No Handle
Thickness
2 3/16 in
Overall Length
18 3/8 in
Overall Width
12 7/8 in
Edge Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-73-6100
Zoro #
G616267016
UPC #
045242235261
Country of Origin
China
Dimensions
Thickness
2 3/16 in
Overall Length
18 3/8 in
Overall Width
12 7/8 in
Length
18.40 Inches
Width
12.90 Inches
Details
Includes Handle
No Handle
Edge Shape
Round
Item
Kneeling Pad
Features
Retains Shape, Tear-Resistant Base, Thick Padding
Color
Black
Material
Nitrile Butadiene Rubber (NBR)
Description
Kneeling Pad, Overall Length 18 3/8 in, Overall Width 12 7/8 in, Thickness 2 3/16 in, Color Black, Features Retains Shape, Tear-Resistant Base, Thick Padding, Handle Type Not Applicable, Edge Shape Round, Includes Handle No Handle, Material Nitrile Butadiene Rubber (NBR)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.