Zoro Homepage

Large Bin for PACKOUT Tilt Bin

  • Mfr # 48-22-8434

  • Zoro # G215627891


product price: $14.98
/ea

Key Features

Color
Clear
Material
Polycarbonate
For Use With
Tool Boxes
Features
Impact-Resistant, Label Windows
Includes
(1) Large Bin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8434
Zoro #
G215627891
UPC #
045242373185
Country of Origin
China

Dimensions

Overall Width
7 5/16 in
Overall Height
3 13/16 in
Overall Length
5 5/16 in
Width
7.3 in
Length
5.3 in
Height
3.8 in

Details

Item
Large Bin
Color
Clear
Material
Polycarbonate
For Use With
Tool Boxes
Features
Impact-Resistant, Label Windows
Includes
(1) Large Bin
Series
PACKOUT(TM)
Style
Large Bin
Compatible with Manufacturer Model No.
48-22-8433
Application
Storage
Capacity
147.02 in³

Description

Large Bin for PACKOUT Tilt Bin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.