Large Rear Guide Hose For M18 FUEL Sectional Machine

  • Mfr # 47-53-2873

  • Zoro # G100403739


product price:  $199.00
/ea
Free Shipping & Returns

Key Features

For Use With
Sectional Machines
Use With Hose
7/8 in
Size
Large (for 7/8" diameter cable)
Material
Rubber
Product Type
Large Rear Guide Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47-53-2873
Zoro #
G100403739
UPC #
045242593910
Country of Origin
China

Dimensions

Size
Large (for 7/8" diameter cable)
Overall Length
12 7/8 ft

Details

For Use With
Sectional Machines
Use With Hose
7/8 in
Item
Guide Hose
Material
Rubber
Product Type
Large Rear Guide Hose
Compatible Cleaner Series
M18 Sectional Machines
Compatible Cleaner Manufacturer Part Number
2818-20

Description

Guide Hose, Product Type Large Rear Guide Hose, Compatible Cleaner Manufacturer Part Number 2818-20, Compatible Cleaner Series M18 Sectional Machines, Material Rubber, For Use With Sectional Machines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.